Zoro Homepage

Caution Sign, 7 in. H, Vinyl, LCU3-0465-RD_10x7

  • Mfr # LCU3-0465-RD_10x7

  • Zoro # G4294705


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Caution
Legend
Unlawful To Operate This Equipment Within 10 Ft of High Voltage Lines
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0465-RD_10x7
Zoro #
G4294705
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Unlawful To Operate This Equipment Within 10 Ft of High Voltage Lines
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Legend Style
Text
Language
English
Subject Matter
Personal Protection
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
Material
Vinyl
OSHA Compliant
Yes
Header Legend Color
Yellow
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black
Mounting Style
Adhesive-Backed
Legend Color
Black
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Material Properties
Flexible
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Caution
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Glow In The Dark
No
ANSI 969 Compliant
No
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Sign Header Background Color
Black
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Graffiti Resistant
Yes
Write on Surface
No
Anti-Slip Surface
No
Metal Detectable
No
Sign Legend
Unlawful To Operate This Equipment Within 10 Ft Of High Voltage Lines
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Product Type
High Voltage Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Unlawful To Operate This Equipment Within 10 Ft Of High Voltage Lines, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.