Caution Sign, 7 in H, Vinyl, Reflective Sheeting, English, LCU3-0310-RD_10x7

  • Mfr # LCU3-0310-RD_10x7

  • Zoro # G4303881


product price:  $4.39
/ea

Key Features

Header
Caution
Legend
Floor Opening Do Not Remove
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0310-RD_10x7
Zoro #
G4303881
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.001 in
Depth
1/1000 in

Details

Item
Caution Sign,7 in H,Vinyl,Floor Opening
Header
Caution
Legend
Floor Opening Do Not Remove
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Language
English
Background Color
Yellow
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Material
Vinyl
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Mirror Print
No
Sign Header
Caution
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Legend
Floor Opening Do Not Remove
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Accident Prevention Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Opening Do Not Remove, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.