Caution Sign, 7 in H, Vinyl, Safety Glasses, LCU3-0359-RD_10x7

  • Mfr # LCU3-0359-RD_10x7

  • Zoro # G4301066


product price:  $4.39
/ea

Key Features

Header
Caution
Legend
Safety Glasses Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0359-RD_10x7
Zoro #
G4301066
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Safety Glasses Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Subject Matter
Personal Protection
Background Color
Yellow
Legend Style
Text
Language
English
Material
Vinyl
Double-Sided
No
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Header Background Color
Black
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Safety Glasses Required In This Area
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Text
Write on Surface
No
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Caution
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Sign Header Text Color
Yellow
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Material Properties
Flexible
Number of Printed Sides
1
Adhesive Style
Permanent
Graffiti Resistant
Yes
Abrasion Resistant
No
Product Type
Eye Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products