Caution Sign, 7 in H, Vinyl, Safety Glasses, LCU3-0450-RD_10x7

  • Mfr # LCU3-0450-RD_10x7

  • Zoro # G4295606


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Caution
Legend
Safety Glasses With Side Shields Must Be Worn In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0450-RD_10x7
Zoro #
G4295606
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Caution Reflective Label
Header
Caution
Legend
Safety Glasses With Side Shields Must Be Worn In This Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Language
English
Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Mounting Style
Adhesive-Backed
Subject Matter
Personal Protection
Legend Style
Text
Material
Vinyl
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Sign Header Text Color
Yellow
Sign Legend
Safety Glasses With Side Shields Must Be Worn In This Area
Adhesive Style
Permanent
Write on Surface
No
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Sign Header Background Color
Black
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Material Properties
Flexible
Mirror Print
No
Anti-Slip Surface
No
State Specific Sign
No
Metal Detectable
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Eye Caution Reflective Label

Description

Eye Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses With Side Shields Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products