Zoro Homepage

Caution Sign, 7 in. H, Vinyl, Safety

  • Mfr # LCU3-0476-RD_10x7

  • Zoro # G4294048


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Caution
Legend
Safety Training Mandatory, Do Not Operate This Equipment Without Authorization
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0476-RD_10x7
Zoro #
G4294048
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine & Operation Caution Reflective Label
Header
Caution
Legend
Safety Training Mandatory, Do Not Operate This Equipment Without Authorization
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black
Material
Vinyl
Double-Sided
No
Legend Style
Text
Header Legend Color
Yellow
Background Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header
Caution
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Anti-Slip Surface
No
Mirror Print
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Sign Legend
Safety Training Mandatory Do Not Operate This Equipment Without Authorization
Sign Header Background Color
Black
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
ANSI 969 Compliant
No
Metal Detectable
No
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible

Description

Machine & Operation Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Training Mandatory Do Not Operate This Equipment Without Authorization, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.