Zoro Homepage

Caution Sign, 7 in. H, Vinyl, Wear Goggles

  • Mfr # LCU3-0365-RD_10x7

  • Zoro # G4300707


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Caution
Legend
Wear Goggles When Using This Machine
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0365-RD_10x7
Zoro #
G4300707
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Caution Reflective Label
Header
Caution
Legend
Wear Goggles When Using This Machine
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Language
English
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black
Material
Vinyl
Legend Style
Text
Subject Matter
Personal Protection
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Background Color
Yellow
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Metal Detectable
No
Write on Surface
No
Mirror Print
No
Sign Mounting Location
Wall
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Sign Header
Caution
Number of Printed Sides
1
Sign Header Style
Text
Abrasion Resistant
No
State Specific Sign
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Sign Legend
Wear Goggles When Using This Machine
Corrosion Resistant
No

Description

Eye Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles When Using This Machine, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.