Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 7 in H x 10 in W, Reflective Sheeting, Vertical Rectangle

  • Mfr # LCU3-0038-RD_10x7

  • Zoro # G4838736


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Caution
Legend
Do Not Enter Without A Confined Space Permit
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0038-RD_10x7
Zoro #
G4838736
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Enter Without A Confined Space Permit
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Self-Adhesive Vinyl
Language
English
Legend/Background Color
Black/Yellow
Subject Matter
Confined Space
Mounting Style
Self-Adhesive
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
Material Properties
Flexible
Mirror Print
No
Adhesive Style
Permanent
Graffiti Resistant
Yes
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
Write on Surface
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Sign Legend Style
Symbol and Text
Sign Header Background Color
Yellow
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram ID
PPIC-51
Sign Header Text Color
Black
Protective Coating
Clear Film Laminate
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Header Pictogram ID
PPIC-51
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Legend
Do Not Enter Without A Confined Space Permit
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Product Type
Confined Space Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter Without A Confined Space Permit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.