Zoro Homepage

Caution Sign, 7 in H x 10 in W, Reflective Sheeting, Vertical Rectangle

  • Mfr # U4-1523-RD_10X7

  • Zoro # G2720420


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Caution
Legend
Make Sure All Confined Space Instructions Are Followed
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1523-RD_10X7
Zoro #
G2720420
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Make Sure All Confined Space Instructions Are Followed
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
Background Color
Yellow
Mounting Style
Adhesive-Backed
Material
Vinyl
Header Background Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Language
English
Double-Sided
No
Legend Color
Black
Sign Legend Color
Black
Subject Matter
Confined Space
Standards
ANSI Z53.1-1967 OSHA 1910.145
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Text Color
Black
Adhesive Style
Permanent
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Mirror Print
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Anti-Slip Surface
No
Abrasion Resistant
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Header Background Color
Black
Chemical Resistant
No
Sign Legend
Make Sure All Confined Space Instructions Are Followed
ANSI Standards
ANSI Z53.1-1967
Sign Header
Caution
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Make Sure All Confined Space Instructions Are Followed, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products