Zoro Homepage

Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU3-0008-RA_10x7

  • Zoro # G4840547


product price: $8.75
/ea

Key Features

Legend
Stay Clear Automatic Equipment May Start At Anytime
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0008-RA_10x7
Zoro #
G4840547
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Stay Clear Automatic Equipment May Start At Anytime
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Recycled Aluminum
Legend Style
Text
Language
English
Mounting Style
Corner Holes
Subject Matter
Machine and Operational
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PEQM-75
Write on Surface
No
Sign Header Background Color
Yellow
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Header Pictogram ID
PPIC-51
ANSI 969 Compliant
No
Sign Header Text Color
Black
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
Sign Legend Text Color
Black
Sign Legend
Stay Clear. Automatic Equipment May Start At Anytime.
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Legend Pictogram Description
Equipment Hazard
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Sign Header
Caution
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Metal Detectable
Yes
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Material Properties
Rigid
Sign Header Style
Symbol and Text
Product Type
Reflective Stay Clear Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Stay Clear. Automatic Equipment May Start At Anytime., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.