Zoro Homepage

Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU3-0048-RA_10x7

  • Zoro # G4838149


product price: $8.75
/ea

Key Features

Legend
DO NOT OPERATE THIS MACHINE WITHOUT GUARDS IN PLACE MAY CUT, CRUSH AND CAUSE INJURY
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0048-RA_10x7
Zoro #
G4838149
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
DO NOT OPERATE THIS MACHINE WITHOUT GUARDS IN PLACE MAY CUT, CRUSH AND CAUSE INJURY
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Recycled Aluminum
Mounting Style
Corner Holes
Legend/Background Color
Black/Yellow
Legend Style
Text
Subject Matter
Machine Guarding
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Sign Header Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Caution
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Corrosion Resistant
Yes
Glow In The Dark
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Header Pictogram ID
PPIC-51
Sign Mounting Location
Wall
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Legend Pictogram ID
PPIC-43
Metal Detectable
Yes
ANSI 969 Compliant
No
Sign Legend
Do Not Operate This Machine Without Guards In Place. May Cut, Crush And Cause Injury.
Write on Surface
No
Sign Legend Text Color
Black
Legend Pictogram Description
Exclamation Point
Graffiti Resistant
Yes
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Special Properties
Metal Detectable
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
ANSI/OSHA Format
Sign Header Text Color
Black
Product Type
Reflective Machine Guards Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Operate This Machine Without Guards In Place. May Cut, Crush And Cause Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.