Zoro Homepage

Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU3-0219-RA_10x7

  • Zoro # G4828008


product price: $7.89
/ea

Key Features

Header
Caution
Legend
Welding Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0219-RA_10x7
Zoro #
G4828008
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Welding Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Recycled Aluminum
Legend/Background Color
Black/Yellow
Language
English
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Format
Traditional OSHA
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
Yes
Number of Printed Sides
1
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
Yellow
Glow In The Dark
No
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
State Specific Sign
No
Anti-Slip Surface
No
Material Properties
Rigid
Mounting Pattern
4 Corner
Sign Header
Caution
Sign Mounting Location
Wall
Write on Surface
No
Sign Legend
Welding Area
Sign Header Background Color
Black
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Product Type
Reflective Welding Hazard Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Welding Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.