Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU3-0298-RA_10x7

  • Zoro # G4304618


product price: $8.25
/ea

Key Features

Header
Caution
Legend
Door Must Be Kept Closed
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0298-RA_10x7
Zoro #
G4304618
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Door Must Be Kept Closed
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Header Legend Color
Yellow
Double-Sided
No
Legend Style
Text
Language
English
Header Background Color
Black
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Color
Black
Material
Aluminum
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Anti-Slip Surface
No
Write on Surface
No
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Door Must Be Kept Closed
Sign Legend Style
Text
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Yellow
Metal Detectable
Yes
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Black
Mirror Print
No
Material Properties
Rigid
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Glow In The Dark
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Product Type
Reflective Door Instruction Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Door Must Be Kept Closed, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.