Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU3-0299-RA_10x7

  • Zoro # G4304557


product price: $11.19
/ea

Key Features

Sign Background Color
Yellow
Sign Material
Aluminum
Sign Legend Color
Black
Thickness
0.04 in
Glow-in-the-Dark
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0299-RA_10x7
Zoro #
G4304557
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.04 in
Width
10 in
Height
7 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Sign Background Color
Yellow
Sign Material
Aluminum
Sign Legend Color
Black
Glow-in-the-Dark
No
Legend Color
Black
Retroreflective Grade
Engineer Grade
Material
Aluminum
ANSI Compliant
Yes
Legend Style
Text
Header
Caution
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend
Authorized Personnel Only
Sign Mounting Style
Mounting Holes
Double-Sided
No
Item
Caution Sign
Language
English
OSHA Compliant
Yes
UV Resistant
Yes
Printed Language
English
Sign Shape
Vertical Rectangle
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Background Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Number of Printed Sides
1
Sign Header Text Color
Yellow
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Text
ADA Compliant
No
Sign Legend
Authorized Personnel Only
Sign Mounting Location
Wall
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Format
Traditional OSHA
State Specific Sign
No
Abrasion Resistant
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Caution
Mirror Print
No
Sign Header Background Color
Black
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Product Type
Reflective Authorized Personnel Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.