Zoro Homepage

Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU3-0314-RA_10x7

  • Zoro # G4303717


product price: $8.25
/ea

Key Features

Header
Caution
Legend
Welding Fumes May Be Present
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0314-RA_10x7
Zoro #
G4303717
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Welding Fumes May Be Present
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Background Color
Yellow
Double-Sided
No
OSHA Compliant
Yes
Language
English
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Legend Color
Black
Header Background Color
Black
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Material Properties
Rigid
Sign Legend
Welding Fumes May Be Present
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Legend Style
Text
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Anti-Slip Surface
No
Sign Header
Caution
Metal Detectable
Yes
Write on Surface
No
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Sign Header Text Color
Yellow
Material Special Properties
Metal Detectable
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
Traditional OSHA
Sign Header Style
Text
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Product Type
Reflective Welding Hazard Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Welding Fumes May Be Present, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.