Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU3-0410-RA_10x7

  • Zoro # G4298010


product price: $8.75
/ea

Key Features

Header
Caution
Legend
Do Not Wear Gloves While Operating This Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0410-RA_10x7
Zoro #
G4298010
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Wear Gloves While Operating This Equipment
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Legend Style
Text
Material
Aluminum
Mounting Style
With Mounting Holes
Background Color
Yellow
Subject Matter
Personal Protection
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Language
English
Header Background Color
Black
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Yellow
Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Write on Surface
No
Sign Header Style
Text
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Mirror Print
No
Anti-Slip Surface
No
Glow In The Dark
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967
Sign Header
Caution
Sign Header Text Color
Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Corrosion Resistant
Yes
Material Properties
Rigid
Metal Detectable
Yes
Graffiti Resistant
Yes
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Do Not Wear Gloves While Operating This Equipment
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Product Type
Reflective Hand Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Wear Gloves While Operating This Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.