Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU3-0479-RA_10x7

  • Zoro # G4293871


product price: $8.25
/ea

Key Features

Sign Material
Aluminum
Legend
Keep Material Away From Fire Door So The Door is Ready At All Times for Instant Use
Width
10 in
Thickness
0.04 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0479-RA_10x7
Zoro #
G4293871
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.04 in
Height
7 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Sign Material
Aluminum
Legend
Keep Material Away From Fire Door So The Door is Ready At All Times for Instant Use
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
Yellow
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header Background Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Background Color
Yellow
Legend Color
Black
Material
Aluminum
Header Legend Color
Yellow
Header
Caution
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Metal Detectable
Yes
Application
Indoor/Outdoor
Write on Surface
No
Mirror Print
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Header
Caution
Material Properties
Rigid
Sign Format
Traditional OSHA
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Keep Material Away From Fire Door So The Door Is Ready At All Times For Instant Use
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Abrasion Resistant
No
Number of Printed Sides
1
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Sign Legend Style
Text
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Sign Header Style
Text
Product Type
Reflective Fire Door Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Material Away From Fire Door So The Door Is Ready At All Times For Instant Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.