Zoro Homepage

Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U4-1079-RA_10X7

  • Zoro # G2726090


product price: $8.95
/ea

Key Features

Header
Caution
Legend
Bees Do Not Enter
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1079-RA_10X7
Zoro #
G2726090
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Bees Do Not Enter
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Language
English
Material
Aluminum
Legend Color
Black
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Background Color
Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
Yes
Sign Header Text Color
Yellow
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Sign Legend
Bees Do Not Enter
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Sign Header Style
Text
State Specific Sign
No
Chemical Resistant
No
Sign Legend Background Color
Yellow
Material Properties
Rigid
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Sign Header
Caution
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Bees Do Not Enter, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.