Zoro Homepage

Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U4-1189-RA_10X7

  • Zoro # G2724255


product price: $8.75
/ea

Key Features

Header
Caution
Legend
Do Not Operate This Machine Without Eye Protection
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1189-RA_10X7
Zoro #
G2724255
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Operate This Machine Without Eye Protection
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Personal Protection
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
ANSI Compliant
Yes
Background Color
Yellow
Legend/Background Color
Black/Yellow
Language
English
Material
Aluminum
Legend Color
Black
Header Legend Color
Yellow
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Metal Detectable
Yes
Sign Legend
Do Not Operate This Machine Without Eye Protection
Sign Header Background Color
Black
State Specific Sign
No
Abrasion Resistant
No
Write on Surface
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Sign Header
Caution
Material Special Properties
Metal Detectable
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Sign Legend Style
Text
Material Properties
Rigid
Sign Header Text Color
Yellow
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate This Machine Without Eye Protection, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.