Zoro Homepage

Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1207-NA_10x7

  • Mfr # U4-1207-NA_10x7

  • Zoro # G5893181


product price: $6.39
/ea

Key Features

Header
Caution
Legend
Do Not Touch Hot
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1207-NA_10x7
Zoro #
G5893181
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Do Not Touch Hot
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Black
Includes Mounting Hardware
No
Mirror Print
No
Sign Legend
Do Not Touch Hot
Sign Format
Traditional OSHA
Maximum Service Temperature
140 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
Yellow
Corrosion Resistant
Yes
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Header
Caution
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Touch Hot, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.