Zoro Homepage

Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U4-1237-RA_10X7

  • Zoro # G2723519


product price: $8.79
/ea

Key Features

Header
Caution
Legend
Ear Protection Must Be Worn When Operating This Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1237-RA_10X7
Zoro #
G2723519
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Ear Protection Must Be Worn When Operating This Equipment
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Background Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Legend Color
Black
Double-Sided
No
Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Subject Matter
Personal Protection
Mounting Style
With Mounting Holes
Header Legend Color
Yellow
Legend Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Sign Legend Style
Text
Sign Legend
Ear Protection Must Be Worn When Operating This Equipment
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Abrasion Resistant
No
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
Yellow
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Must Be Worn When Operating This Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.