Zoro Homepage

Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U4-1496-RA_10X7

  • Zoro # G2720630


product price: $9.15
/ea

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1496-RA_10X7
Zoro #
G2720630
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Lock Out Equipment When Work Is Being Done
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black
Material
Aluminum
Double-Sided
No
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Background Color
Yellow
Legend Style
Text
Legend Color
Black
Mounting Style
With Mounting Holes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Machine and Operational
Language
English
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Write on Surface
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Chemical Resistant
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Header Background Color
Black
Abrasion Resistant
No
Sign Legend
Lock Out Equipment When Work Is Being Done
Sign Header Text Color
Yellow
Corrosion Resistant
Yes
Sign Header
Caution
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out Equipment When Work Is Being Done, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.