Zoro Homepage

Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U4-1502-RA_10X7

  • Zoro # G2720597


product price: $9.15
/ea

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1502-RA_10X7
Zoro #
G2720597
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Lockout For Safety
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Legend Style
Text
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Color
Black
Background Color
Yellow
Language
English
Material
Aluminum
Legend/Background Color
Black/Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Mounting Location
Wall
State Specific Sign
No
Material Properties
Rigid
Graffiti Resistant
Yes
Glow In The Dark
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Corrosion Resistant
Yes
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Format
Traditional OSHA
Metal Detectable
Yes
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Mounting Pattern
4 Corner
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Lockout For Safety
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lockout For Safety, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.