Zoro Homepage

Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U4-1715-NA_10x7

  • Zoro # G5876013


product price: $6.29
/ea

Key Features

Header
Caution
Legend
This Machine Starts And Stops Automatically
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1715-NA_10x7
Zoro #
G5876013
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
This Machine Starts And Stops Automatically
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Legend Color
Yellow
ANSI Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Material Properties
Rigid
Sign Legend
This Machine Starts And Stops Automatically
Sign Header
Caution
Write on Surface
No
State Specific Sign
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
No
Sign Legend Style
Text
Maximum Service Temperature
140 Degrees F
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
Yellow
Mirror Print
No
Includes Mounting Hardware
No
Sign Header Background Color
Black
Number of Printed Sides
1
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Machine Starts And Stops Automatically, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.