Zoro Homepage

Caution Sign, 7 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle, English

  • Mfr # LCU3-0071-ED_10x7

  • Zoro # G5204433


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0071-ED_10x7
Zoro #
G5204433
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Arc Welding
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Background Color
Yellow
Header Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Sign Header Style
Symbol and Text
Sign Legend
Arc Welding.
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Legend Pictogram Description
Welding
Sign Header
Caution
Header Pictogram ID
PPIC-51
Material Properties
Flexible
Sign Header Background Color
Yellow
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Chemical Resistant
No
Sign Legend Background Color
Yellow
Legend Pictogram ID
PPEQ-911
Adhesive Style
Permanent
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
Black
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Welding., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.