Zoro Homepage

Caution Sign, 7 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle, English

  • Mfr # LCU3-0202-ED_10x7

  • Zoro # G5223038


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Caution
Legend
Keep Hands Clear Pictogram
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0202-ED_10x7
Zoro #
G5223038
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Keep Hands Clear Pictogram
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Legend Color
Yellow
Green Environmental Attribute
Does Not Contain PVC
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Sign Legend Color
Black
Legend Style
Blank
Sign Legend Text Color
Black
Legend Pictogram Description
Machinery
Corrosion Resistant
No
Abrasion Resistant
No
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Sign Legend Background Color
Yellow
Sign Legend
Machine Hazard (image)
Includes Mounting Hardware
No
Number of Printed Sides
1
Write on Surface
Yes
Maximum Service Temperature
176 Degrees F
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Text
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
Yes
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PEQM-82
State Specific Sign
No
Metal Detectable
No
Material Properties
Flexible
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Background Color
Black
ANSI 969 Compliant
No
Material Special Properties
Write-On Surface
Sign Header
Caution
Product Type
Caution Sign Blank

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Machine Hazard (image), Sign Legend Background Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.