Zoro Homepage

Caution Sign, 7 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle, English

  • Mfr # LCU3-0203-ED_10x7

  • Zoro # G5168779


product price: $3.45
/ea

Key Features

Header
Caution
Legend
Keep Hands Clear Pictogram
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0203-ED_10x7
Zoro #
G5168779
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Keep Hands Clear Pictogram
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Color
Black
Header Legend Color
Yellow
Header Background Color
Black
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Blank
Green Environmental Attribute
Does Not Contain PVC
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Sign Legend Text Color
Black
Anti-Slip Surface
No
Metal Detectable
No
Includes Mounting Hardware
No
Sign Header Style
Text
Corrosion Resistant
No
Sign Legend
Machine Hazard (image)
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Chemical Resistant
No
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Special Properties
Write-On Surface
Write on Surface
Yes
Number of Printed Sides
1
Legend Pictogram Description
Gears
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Caution
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
Yellow
Material Properties
Flexible
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Legend Pictogram ID
PEQM-74
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Caution Sign Blank

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Machine Hazard (image), Sign Legend Background Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.