Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English

  • Mfr # LCU3-0001-NP_10x7

  • Zoro # G5190941


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0001-NP_10x7
Zoro #
G5190941
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Pinch Point. Keep Hands Clear. Moderate Injury Could Result.
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Legend Color
Black
Header Background Color
Yellow
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Header Pictogram ID
PPIC-51
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Header Text Color
Black
ANSI 969 Compliant
No
Sign Header Background Color
Yellow
Mirror Print
No
Material Properties
Flexible
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Corrosion Resistant
Yes
Chemical Resistant
No
Includes Mounting Hardware
No
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Legend
Pinch Point. Keep Hands Clear. Moderate Injury Could Result.
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Symbol and Text
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Write on Surface
No
Sign Header
Caution
Legend Pictogram Description
Machinery
Mounting Pattern
4 Corner
Legend Pictogram ID
PEQM-79
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Point. Keep Hands Clear. Moderate Injury Could Result., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.