Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English

  • Mfr # LCU3-0107-NP_10x7

  • Zoro # G5219571


product price: $3.99
/ea

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0107-NP_10x7
Zoro #
G5219571
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Low Overhead Clearance
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Legend Color
Black
Header Background Color
Yellow
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Sign Header Background Color
Yellow
Mirror Print
No
Legend Pictogram Description
Overhead Clearance Hazard
Abrasion Resistant
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header Style
Symbol and Text
Sign Legend
Low Overhead Clearance.
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Format
ANSI/OSHA Format
Material Properties
Flexible
Metal Detectable
No
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Black
Corrosion Resistant
Yes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Header Pictogram ID
PPIC-51
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Write on Surface
No
Sign Legend Style
Symbol and Text
Sign Header
Caution
ANSI 969 Compliant
No
Legend Pictogram ID
PPIC-103
Sign Legend Background Color
Yellow
Chemical Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Overhead Clearance., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.