Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English

  • Mfr # LCU3-0203-NP_10x7

  • Zoro # G5231919


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Caution
Legend
Keep Hands Clear Pictogram
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0203-NP_10x7
Zoro #
G5231919
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Keep Hands Clear Pictogram
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Blank
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Sign Legend Text Color
Black
Material Special Properties
Write-On Surface
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Sign Legend
Machine Hazard (image)
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
1 to 3 yr
Abrasion Resistant
No
ANSI 969 Compliant
No
Material Properties
Flexible
Number of Printed Sides
1
Mirror Print
No
Metal Detectable
No
Sign Mounting Location
Wall
Glow In The Dark
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
Yes
Corrosion Resistant
Yes
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Sign Header Background Color
Black
Legend Pictogram ID
PEQM-74
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Includes Mounting Hardware
No
Legend Pictogram Description
Machinery
Sign Legend Background Color
Yellow
Sign Header
Caution
Product Type
Caution Sign Blank

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Machine Hazard (image), Sign Legend Background Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.