Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # LCU3-0104-RD_10x7

  • Zoro # G4834831


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Legend
Do Not Operate Without Guards
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0104-RD_10x7
Zoro #
G4834831
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Do Not Operate Without Guards
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Mounting Style
Self-adhesive
Language
English
Material
Self-Adhesive Vinyl
Legend Style
Text
Subject Matter
Machine Guarding
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
Black
Sign Legend
Do Not Operate Without Guards.
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Legend Pictogram Description
Hand Injury By Machine
Sign Header Background Color
Yellow
Sign Header Style
Symbol and Text
Header Pictogram ID
PPIC-51
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
State Specific Sign
No
Sign Header
Caution
Sign Legend Background Color
White
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Metal Detectable
No
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Write on Surface
No
Legend Pictogram ID
PEQM-74
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
130 Degrees F
Product Type
Machine Guards Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Operate Without Guards., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.