Zoro Homepage

Caution Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # LCU3-0203-RD_10x7

  • Zoro # G4828951


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Caution
Legend
Keep Hands Clear Pictogram
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0203-RD_10x7
Zoro #
G4828951
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Keep Hands Clear Pictogram
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Header Background Color
Black
Mounting Style
Self-Adhesive
Subject Matter
Personal Protection
Language
English
Header Legend Color
Yellow
Material
Self-Adhesive Vinyl
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Sign Header Style
Text
Material Special Properties
Write-On Surface
Abrasion Resistant
No
Legend Pictogram Description
Machinery Hazard
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
Yes
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Material Properties
Flexible
Sign Header
Caution
Graffiti Resistant
Yes
Legend Pictogram ID
PEQM-74
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
Yellow
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Legend Background Color
Yellow
Mirror Print
No
Sign Format
ANSI/OSHA Format
Sign Legend
Machine Hazard (image)
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Sign Header Background Color
Black
State Specific Sign
No
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Sign Legend Style
Symbol
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Product Type
Blank Reflective Label Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Machine Hazard (image), Sign Legend Background Color Yellow, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.