Zoro Homepage

Caution Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # LCU3-0219-RD_10x7

  • Zoro # G4827999


product price: $6.39
/ea

Key Features

Header
Caution
Legend
Welding Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0219-RD_10x7
Zoro #
G4827999
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Welding Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Legend Style
Text
Mounting Style
Self-Adhesive
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Abrasion Resistant
No
Glow In The Dark
No
Sign Header Style
Text
Write on Surface
No
Sign Header Background Color
Black
Sign Legend
Welding Area
Corrosion Resistant
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 2 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
No
Adhesive Style
Permanent
Mirror Print
No
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Average Outdoor Durability
1 to 2 yr
Product Type
Welding Hazard Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Welding Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.