Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # LCU3-0312-RD_10x7

  • Zoro # G4303820


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Caution
Legend
Stand Clear of Swing Radius
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0312-RD_10x7
Zoro #
G4303820
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Stand Clear of Swing Radius
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
ANSI Compliant
Yes
Header Background Color
Black
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Color
Black
Background Color
Yellow
Material
Vinyl
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend
Stand Clear Of Swing Radius
Sign Legend Background Color
Yellow
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Abrasion Resistant
No
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Metal Detectable
No
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Number of Printed Sides
1
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Graffiti Resistant
Yes
Sign Header Text Color
Yellow
Adhesive Type
Acrylic
Sign Header
Caution
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stand Clear Of Swing Radius, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.