Zoro Homepage

Caution Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # LCU3-0401-RD_10x7

  • Zoro # G4298546


product price: $4.19
/ea

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0401-RD_10x7
Zoro #
G4298546
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Machine Starts Automatically Keep Hands Away
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Legend Style
Text
Background Color
Yellow
Legend Color
Black
Header Background Color
Black
Sign Legend Color
Black
Language
English
ANSI Compliant
Yes
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
Yellow
Sign Header Style
Text
Write on Surface
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Sign Legend
Machine Starts Automatically Keep Hands Away
Mirror Print
No
Corrosion Resistant
No
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Metal Detectable
No
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Protective Coating
Clear Film Laminate
State Specific Sign
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Keep Hands Clear Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Machine Starts Automatically Keep Hands Away, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products