Caution Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English
Mfr # U4-1075-RD_10X7
Zoro # G2726206
product price: $3.95
/eaSold in multiples of 3 for $11.85
Key Features
Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U4-1075-RD_10X7
Zoro #
G2726206
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Be Safe Lock It Out, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.