Zoro Homepage

Caution Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U4-1079-RD_10X7

  • Zoro # G2726081


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Caution
Legend
Bees Do Not Enter
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1079-RD_10X7
Zoro #
G2726081
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Bees Do Not Enter
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Double-Sided
No
OSHA Compliant
Yes
Material
Vinyl
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Legend Color
Black
Legend Style
Text
Header Legend Color
Yellow
Language
English
Background Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Adhesive Style
Permanent
Sign Header
Caution
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
Material Properties
Flexible
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Sign Header Style
Text
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
1 to 2 yr
Write on Surface
No
Corrosion Resistant
No
Adhesive Type
Acrylic
Mirror Print
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Chemical Resistant
No
Sign Legend
Bees Do Not Enter
State Specific Sign
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Bees Do Not Enter, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.