Zoro Homepage

Caution Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U4-1194-RD_10X7

  • Zoro # G2724130


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Caution
Legend
Do Not Operate Without Eye Protection
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1194-RD_10X7
Zoro #
G2724130
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Operate Without Eye Protection
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Black
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Yellow
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Legend Color
Black
Material
Vinyl
Background Color
Yellow
Subject Matter
Personal Protection
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Material Properties
Flexible
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Sign Legend
Do Not Operate Without Eye Protection
Adhesive Style
Permanent
Abrasion Resistant
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Metal Detectable
No
Write on Surface
No
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Caution
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Without Eye Protection, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.