Zoro Homepage

Caution Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U4-1212-RD_10X7

  • Zoro # G2723808


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Caution
Legend
Do Not Wear Gloves While Operating This Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1212-RD_10X7
Zoro #
G2723808
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Wear Gloves While Operating This Equipment
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Language
English
Header Legend Color
Yellow
Material
Vinyl
Legend Style
Text
OSHA Compliant
Yes
Background Color
Yellow
Sign Legend Color
Black
Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Do Not Wear Gloves While Operating This Equipment
Anti-Slip Surface
No
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Sign Mounting Location
Wall
Mirror Print
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Sign Header Background Color
Black
Sign Legend Style
Text
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Header
Caution
Number of Printed Sides
1
Glow In The Dark
No
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Yellow
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Wear Gloves While Operating This Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.