Zoro Homepage

Caution Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U4-1226-RD_10X7

  • Zoro # G2723625


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Caution
Legend
Ear And Eye Protection Required On Range
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1226-RD_10X7
Zoro #
G2723625
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Ear And Eye Protection Required On Range
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Style
Text
Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Background Color
Yellow
OSHA Compliant
Yes
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Sign Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
Sign Legend Style
Text
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Header Background Color
Black
Graffiti Resistant
Yes
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
State Specific Sign
No
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Legend
Ear And Eye Protection Required On Range
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
No
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Abrasion Resistant
No
Mirror Print
No
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Caution
Sign Header Text Color
Yellow
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear And Eye Protection Required On Range, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.