Zoro Homepage

Caution Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U4-1532-RD_10X7

  • Zoro # G2720201


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Caution
Legend
Microwave Oven Could Be Harmful To Persons Wearing Pacemakers
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1532-RD_10X7
Zoro #
G2720201
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Microwave Oven Could Be Harmful To Persons Wearing Pacemakers
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Background Color
Yellow
Subject Matter
Microwave Hazard
ANSI Compliant
Yes
Language
English
Header Background Color
Black
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Material Properties
Flexible
Graffiti Resistant
Yes
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Header Background Color
Black
Metal Detectable
No
Sign Mounting Location
Wall
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Caution
Sign Header Style
Text
Glow In The Dark
No
Anti-Slip Surface
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Sign Legend
Microwave Oven Could Be Harmful To Persons Wearing Pacemakers
Outdoor Life Expectancy
1 to 2 yr
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Microwave Oven Could Be Harmful To Persons Wearing Pacemakers, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.