Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 7" W, 10" H, 0.055" Thick, LCU3-0469-NP_7x10

  • Mfr # LCU3-0469-NP_7x10

  • Zoro # G5177291


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Caution
Legend
Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0469-NP_7x10
Zoro #
G5177291
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Legend
Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Mirror Print
No
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Chemical Resistant
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Caution
Includes Mounting Hardware
No
Glow In The Dark
No
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Header Text Color
Yellow
Anti-Slip Surface
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.