Caution Sign Blank, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English
Mfr # LCU3-0202-NP_14x10
Zoro # G5243091
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Header
Caution
Legend
Keep Hands Clear Pictogram
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCU3-0202-NP_14x10
Zoro #
G5243091
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
Caution Sign Blank, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Machine Hazard (image), Sign Legend Background Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.