Caution Sign Blank, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0201-NP_10x7

  • Mfr # LCU3-0201-NP_10x7
  • Zoro # G5207251
product price: 
$
5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Caution
Legend
(Blank)
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU3-0201-NP_10x7
Zoro #
G5207251
UPC #
-
Country of Origin
United States
Item
Hot Surface Sign
Header
Caution
Legend
(Blank)
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Header Legend Color
Yellow
Legend Style
Blank
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black
Metal Detectable
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Material Special Properties
Write-On Surface
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
130 Degrees F
Write on Surface
Yes
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Legend
Hot Work (Image)
State Specific Sign
No
ANSI 969 Compliant
No
Sign Header
Caution
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Mirror Print
No
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Product Type
Caution Sign Blank

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign Blank, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Hot Work (Image), Sign Legend Background Color Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products