Caution Sign, Non-PVC Polymer, 10 in W, 7 in H, Yellow

  • Mfr # LCU3-0479-ED_10x7

  • Zoro # G5186233


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Sign Material
Non-PVC Polymer
Legend
Keep Material Away From Fire Door So The Door is Ready At All Times for Instant Use
Width
10 in
Thickness
0.004 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0479-ED_10x7
Zoro #
G5186233
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
7 in
Depth
1/250 in

Details

Item
Caution Sign
Sign Material
Non-PVC Polymer
Legend
Keep Material Away From Fire Door So The Door is Ready At All Times for Instant Use
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Yellow
ADA Compliant
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Style
Text
Header Legend Color
Yellow
Header
Caution
Green Environmental Attribute
Does Not Contain PVC
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Background Color
Black
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Application
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Header Background Color
Black
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Chemical Resistant
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Header
Caution
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
Yellow
Sign Legend
Keep Material Away From Fire Door So The Door Is Ready At All Times For Instant Use
Adhesive Style
Permanent
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Material Away From Fire Door So The Door Is Ready At All Times For Instant Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.