Caution Sign, Non-PVC Polymer, 14 in W, 10 in H, Do not enter, White

  • Mfr # LCU3-0088-ED_14x10

  • Zoro # G5205361


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Header
Caution
Legend
Do not enter
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0088-ED_14x10
Zoro #
G5205361
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Do not enter
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Does Not Contain PVC
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Yellow
Operating Temp. Range
-40 Degrees to 302 Degrees F
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Legend Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Header Pictogram ID
PPIC-51
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Mirror Print
No
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Header Style
Symbol and Text
Legend Pictogram Description
No Entry Hand
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Chemical Resistant
No
Write on Surface
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Legend
Do Not Enter.
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Caution
Legend Pictogram ID
PADM-54
Number of Printed Sides
1
Metal Detectable
No
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Background Color
Yellow
Average Outdoor Durability
1 to 3 yr
Abrasion Resistant
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.