Caution Sign, Non-PVC Polymer, 14 in W, 10 in H, Yellow

  • Mfr # LCU3-0479-ED_14x10

  • Zoro # G5248019


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Sign Material
Non-PVC Polymer
Legend
Keep material away from fire door so the door is ready at all times for instant use
Width
14 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0479-ED_14x10
Zoro #
G5248019
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
Caution Sign
Sign Material
Non-PVC Polymer
Legend
Keep material away from fire door so the door is ready at all times for instant use
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Yellow
ADA Compliant
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header Background Color
Black
ANSI Compliant
Yes
Header
Caution
Operating Temp. Range
-40 Degrees to 302 Degrees F
Legend Style
Text
Header Legend Color
Yellow
Green Environmental Attribute
Does Not Contain PVC
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Application
Indoor Only
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Sign Format
Traditional OSHA
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Text
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Sign Legend
Keep Material Away From Fire Door So The Door Is Ready At All Times For Instant Use
Sign Header
Caution
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor Only
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Material Away From Fire Door So The Door Is Ready At All Times For Instant Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.