Zoro Homepage

Caution Sign, Quarantine Area, 7x10 In., U4-1614-RD_10X7

  • Mfr # U4-1614-RD_10X7

  • Zoro # G2719081


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Caution
Legend
Quarantine Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1614-RD_10X7
Zoro #
G2719081
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Quarantine Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Adhesive
Header Legend Color
Yellow
Language
English
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Double-Sided
No
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Subject Matter
Facility
Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Background Color
Yellow
Material
Vinyl
Header Background Color
Black
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
No
Sign Header Text Color
Yellow
Sign Header Style
Text
Anti-Slip Surface
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Header
Caution
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Abrasion Resistant
No
Sign Legend
Quarantine Area
Sign Header Background Color
Black
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Quarantine Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.