Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0035-RA_14x10

  • Mfr # LCU3-0035-RA_14x10

  • Zoro # G4838900


product price:  $10.59
/ea

Key Features

Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulation
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0035-RA_14x10
Zoro #
G4838900
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Electrical Panel Caution Sign
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulation
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Subject Matter
Personal Protection
Legend Style
Text
Legend/Background Color
Black/Yellow
Material
Recycled Aluminum
Mounting Style
Corner Holes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Metal Detectable
Yes
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
Black
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
Sign Header
Caution
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Material Properties
Rigid
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Sign Format
ANSI/OSHA Format
Mirror Print
No
Write on Surface
No
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Yellow
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend
Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches Osha-Nec Regulation
Product Type
Reflective Electrical Panel Caution Sign

Description

Reflective Electrical Panel Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches Osha-Nec Regulation, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.