Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0064-RA_14x10

  • Mfr # LCU3-0064-RA_14x10

  • Zoro # G4837169


product price:  $10.59
/ea

Key Features

Legend
Eye And Glove Protection Must Be Worn When Handling Chemicals
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0064-RA_14x10
Zoro #
G4837169
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Eye And Glove Protection Must Be Worn When Handling Chemicals
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Subject Matter
Personal Protection
Material
Recycled Aluminum
Mounting Style
Corner Holes
Legend/Background Color
Black/Yellow
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Metal Detectable
Yes
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Legend Pictogram Description
Gloves
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Eye And Glove Protection Must Be Worn When Handling Chemicals.
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Legend Pictogram ID
PPEQ-940
Sign Header Style
Symbol and Text
Header Pictogram ID
PPIC-51
Mirror Print
No
Mounting Pattern
4 Corner
Material Properties
Rigid
Anti-Slip Surface
No
Sign Header
Caution
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Glow In The Dark
No
Write on Surface
No
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Sign Header Background Color
Yellow
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Product Type
Reflective Eye Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye And Glove Protection Must Be Worn When Handling Chemicals., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.