Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0067-RA_14x10

  • Mfr # LCU3-0067-RA_14x10

  • Zoro # G4836986


product price:  $10.35
/ea

Key Features

Header
Caution
Legend
Dust Mask Is Required Breathing Unfiltered Air May Damage Lungs
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0067-RA_14x10
Zoro #
G4836986
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Dust Mask Is Required Breathing Unfiltered Air May Damage Lungs
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Mounting Style
Corner Holes
Legend Style
Text
Subject Matter
Personal Protection
Material
Recycled Aluminum
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Caution
Sign Header Style
Symbol and Text
Material Properties
Rigid
State Specific Sign
No
Legend Pictogram Description
Mask
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Corrosion Resistant
Yes
Header Pictogram ID
PPIC-51
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Legend Pictogram ID
PPEQ-209
Sign Mounting Location
Wall
Sign Header Text Color
Black
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Dust Mask Is Required. Breathing Unfiltered Air May Damage Lungs.
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Sign Header Background Color
Yellow
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Metal Detectable
Yes
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Format
ANSI/OSHA Format
Product Type
Reflective Dust Mask Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Dust Mask Is Required. Breathing Unfiltered Air May Damage Lungs., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.